- Self-Releasing Style
- SLD 1500 Type
- 7 1/2 in Inside Diameter
- 9.823 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| No. of Screws | 28 |
| Thickness | 2.051 in |
| Hub Bore Tolerance | 0.0045 in |
| Transmitted Axial Force | 110326 lb/ft |
| Set Screw Size | M14 |
| Mountable Thickness | 1.811 in |
| Pressure on the Hub | 16451 psi |
| Collar Width | 2.051 in |
| Screw Style | Socket Head Cap Screw |
| O.D. | 9.823 in |
| Style | Self-Releasing |
| Type | SLD 1500 |
| Total Width @ Relaxed State | 2.602 in |
| Contact Length | 1.811 in |
| Torque | 138 in lb |
| Material | Silver/Metallic |
| Shaft Tolerance | -0.0045 in |
| Transmitted Torque (Max) | 34477 lb/ft |
| Screw Tightening Torque | 138 lb/ft |
| Inch/Metric | Inch |
| I.D. | 7 1/2 in |
| Screw Material | Steel |
| Locking Type | Internal Locking |
| Pressure on the Shaft | 21546 psi |
| Weight | 18.739 LB |
| EAN or UPC | 697904981254 |

