- Self-Locking Ring Element
- 6.9380" I.D.
- 9.2520" O.D.
| Thickness | 2.283 in |
| Bolt Size | M14 |
| O.D. | 9.252 in |
| Screw Tightening Torque | 138 lb/ft |
| Transmitted Axial Force | 94564 lb/ft |
| Inch/Metric | Inch |
| I.D. | 6.938 in |
| Type | SLD 1500 |
| Material | Silver/Metallic |
| Transmitted Torque (Max) | 27335 lb/ft |
| No. of Screws | 24 |
| Weight | 13.669 LB |
| EAN or UPC | 697904993950 |

