- Self-Releasing Style
- SLD 1500 Type
- 5 1/2 in Inside Diameter
- 7.492 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Locking Type | Internal Locking |
| Collar Width | 1.496 in |
| Mountable Thickness | 1.339 in |
| Contact Length | 1.339 in |
| Material | Silver/Metallic |
| Pressure on the Shaft | 24335 psi |
| Thickness | 1.449 in |
| Total Width @ Relaxed State | 1.968 in |
| Style | Self-Releasing |
| Screw Material | Steel |
| O.D. | 7.492 in |
| No. of Screws | 22 |
| Transmitted Torque (Max) | 15483 lb/ft |
| Inch/Metric | Inch |
| Hub Bore Tolerance | 0.004 in |
| Type | SLD 1500 |
| Screw Style | Socket Head Cap Screw |
| Screw Tightening Torque | 91 lb/ft |
| Transmitted Axial Force | 67562 lb/ft |
| Pressure on the Hub | 17865 psi |
| I.D. | 5 1/2 in |
| Shaft Tolerance | -0.004 in |
| Set Screw Size | M12 |
| Torque | 91 in lb |
| Weight | 8.598 LB |
| EAN or UPC | 697904981209 |

