- Self-Releasing Style
- SLD 1500 Type
- 2 9/16 in Inside Diameter
- 3.737 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Easy mounting and dismounting
- Unaffected by shock loads, vibration, or reversing loads
- Zero backlash/mechanical interference fit
- Can transmit high torque
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Inch/Metric | Inch |
| Total Width @ Relaxed State | 1.26 in |
| Style | Self-Releasing |
| Set Screw Size | M8 |
| Screw Material | Steel |
| Collar Width | 0.945 in |
| Type | SLD 1500 |
| Torque | 27 in lb |
| I.D. | 2 9/16 in |
| O.D. | 3.737 in |
| Pressure on the Hub | 18586 psi |
| Locking Type | Internal Locking |
| Screw Style | Socket Head Cap Screw |
| No. of Screws | 15 |
| Screw Tightening Torque | 27 lb/ft |
| Thickness | 0.945 in |
| Contact Length | 0.787 in |
| Mountable Thickness | 0.787 in |
| Material | Silver/Metallic |
| Shaft Tolerance | -0.003 in |
| Hub Bore Tolerance | 0.0033 in |
| Transmitted Axial Force | 20605 lb/ft |
| Pressure on the Shaft | 27105 psi |
| Transmitted Torque (Max) | 2200 lb/ft |
| Weight | 1.654 LB |
| EAN or UPC | 697904981001 |

