- Self-Centering Style
- SLD 1450 Type
- 90 mm Inside Diameter
- 130 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| I.D. | 90 mm |
| Style | Self-Centering |
| Width to Flange | 29.01 mm |
| Transmitted Axial Force | 34991 lb/ft |
| O.D. | 130 mm |
| Screw Material | Steel |
| Thickness | 1.575 in |
| Contact Length | 24 mm |
| Material | Silver/Metallic |
| Set Screw Size | M10 |
| Inch/Metric | Metric |
| Shaft Tolerance | -0.0021 in |
| Collar Width | 40 mm |
| No. of Screws | 10 |
| Torque | 58 in lb |
| Total Width @ Relaxed State | 50.01 mm |
| Type | SLD 1450 |
| Pressure on the Shaft | 19455 psi |
| Transmitted Torque (Max) | 5166 lb/ft |
| Screw Tightening Torque | 58 lb/ft |
| Pressure on the Hub | 20203 psi |
| Hub Bore Tolerance | 0.0025 in |
| Locking Type | Internal Locking |
| Screw Style | Socket Head Cap Screw |
| Mountable Thickness | 0.945 in |
| Weight | 4.409 LB |
| EAN or UPC | 697904983791 |

