- Self-Centering Style
- SLD 1450 Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Tightening Torque | 161 lb/ft |
| No. of Screws | 10 |
| Collar Width | 54 mm |
| Screw Material | Steel |
| Transmitted Torque (Max) | 17076 lb/ft |
| Pressure on the Shaft | 16668 psi |
| O.D. | 200 mm |
| Style | Self-Centering |
| Mountable Thickness | 1.339 in |
| Inch/Metric | Metric |
| Contact Length | 34 mm |
| Thickness | 2.126 in |
| Shaft Tolerance | -0.0025 in |
| Hub Bore Tolerance | 0.0028 in |
| Type | SLD 1450 |
| Material | Silver/Metallic |
| Set Screw Size | M14 |
| I.D. | 150 mm |
| Width to Flange | 38.99 mm |
| Pressure on the Hub | 18384 psi |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 69395 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Total Width @ Relaxed State | 68 mm |
| Torque | 161 in lb |
| Weight | 11.684 LB |
| EAN or UPC | 697904983869 |

