- Self-Centering Style
- SLD 1450 Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Mountable Thickness | 1.024 in |
| Collar Width | 44 mm |
| Locking Type | Internal Locking |
| I.D. | 100 mm |
| Transmitted Torque (Max) | 6786 lb/ft |
| Pressure on the Hub | 19766 psi |
| Screw Material | Steel |
| Set Screw Size | M12 |
| Thickness | 1.732 in |
| Style | Self-Centering |
| Material | Silver/Metallic |
| Contact Length | 26 mm |
| O.D. | 145 mm |
| Torque | 102 in lb |
| Screw Tightening Torque | 102 lb/ft |
| Shaft Tolerance | -0.0021 in |
| Inch/Metric | Metric |
| Total Width @ Relaxed State | 56.01 mm |
| Type | SLD 1450 |
| Width to Flange | 30.99 mm |
| Screw Style | Socket Head Cap Screw |
| Transmitted Axial Force | 41367 lb/ft |
| Pressure on the Shaft | 18630 psi |
| No. of Screws | 8 |
| Hub Bore Tolerance | 0.0025 in |
| Weight | 6.614 LB |
| EAN or UPC | 697904983814 |

