- Self-Centering Style
- SLD 1450 Type
- 3 1/2 in Inside Diameter
- 5.118 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Mountable Thickness | 0.945 in |
| Pressure on the Hub | 19193 psi |
| Screw Material | Steel |
| Collar Width | 1.575 in |
| Set Screw Size | M10 |
| Pressure on the Shaft | 18711 psi |
| I.D. | 3 1/2 in |
| Width to Flange | 1.142 in |
| Shaft Tolerance | -0.0022 in |
| Transmitted Axial Force | 36832 lb/ft |
| O.D. | 5.118 in |
| Torque | 58 in lb |
| Screw Tightening Torque | 58 lb/ft |
| Inch/Metric | Inch |
| Hub Bore Tolerance | 0.0025 in |
| Screw Style | Socket Head Cap Screw |
| Thickness | 1.102 in |
| Locking Type | Internal Locking |
| Type | SLD 1450 |
| Contact Length | 0.945 in |
| Material | Silver/Metallic |
| Style | Self-Centering |
| No. of Screws | 10 |
| Transmitted Torque (Max) | 5371 lb/ft |
| Total Width @ Relaxed State | 1.969 in |
| Weight | 3.594 LB |
| EAN or UPC | 697904984224 |

