- Two Piece Split Collar
- 1 7/16 in ID x 2 1/4 in OD x 9/16 in Wide
- Steel, Zinc Plated Finish
| Inch/Metric | Inch |
| Material | Steel, 12L14 Mild Steel |
| Collar Style | Two Piece - Split |
| Screw Length | 3/4 in |
| I.D. | 1.438 in |
| Finish | Zinc Plated |
| Recessed Screw | No |
| O.D. | 2.25 in |
| Screw Size | 1/4-28 UNF |
| Weight | 0.5 LB |
| EAN or UPC | 685144632630 |

