- Two Piece - Split Collar Style
- 2.25 in Outside Diameter
- 0.563 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Screw Style | Socket Cup Point Set Screws |
| I.D. | 1.313 in |
| Screw Size | 1/4-28 x 3/4 |
| Screw Material | Steel |
| Shaft Collar Size | SC2-21 |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Screw Length | 3/4 in |
| Material | 12L14 Mild Steel |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| O.D. | 2.25 in |
| Weight | 0.5 LB |
| EAN or UPC | 685144632616 |

