- Two Piece Split Collar
- 5/8 in ID x 1 5/16 in OD x 7/16 in Wide
- Steel, Zinc Plated Finish
| Inch/Metric | Inch |
| Finish | Zinc Plated |
| Collar Style | Two Piece - Split |
| Screw Size | #10-32 UNF |
| Recessed Screw | No |
| I.D. | 5/8 in |
| O.D. | 1.313 in |
| Material | Steel, 12L14 Mild Steel |
| Screw Length | 1/2 in |
| Weight | 0.09 LB |
| EAN or UPC | 685144632500 |

