- One Piece - Split Collar Style
- 1.313 in Outside Diameter
- 0.406 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| O.D. | 1.313 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Screw Material | Steel |
| Shaft Collar Size | SC1-9 |
| Screw Length | 1/2 in |
| Screw Style | Socket Cup Point Set Screws |
| I.D. | 0.563 in |
| Material | 12L14 Mild Steel |
| Screw Size | 8-32 x 1/2 |
| Weight | 0.07 LB |
| EAN or UPC | 685144632074 |

