Skip to content Skip to navigation menu
One Piece Split Shaft Collar

SC1-19SPLIT COLLAR

One Piece Split Shaft Collar
Item #102088776
  • One Piece - Split Collar Style
  • 2.063 in Outside Diameter
  • 0.5 in Width
  • 12L14 Mild Steel Material
  • Black Oxide Finish
One Piece Split Shaft Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Piece - Split Collar Style
  • 2.063 in Outside Diameter
  • 0.5 in Width
  • 12L14 Mild Steel Material
  • Black Oxide Finish
Shaft Collar Size SC1-19
I.D. 1.188 in
Collar Style One Piece - Split
Inch/Metric Inch
Material 12L14 Mild Steel
O.D. 2.063 in
Screw Style Socket Cup Point Set Screws
Screw Material Steel
Screw Size 1/4-28 x 3/4
Recessed Screw No
Screw Length 3/4 in
Finish Black Oxide
Weight 0.5 LB
EAN or UPC 685144632173
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison