- Drop-Out Coupling Type
- 1/2 in Bore Diameter
- 2.75 in Outside Diameter
- RRU125 Coupling Size
| Bore Type | Finished Bore |
| Color | Gray/Metallic |
| Coupling Size | RRU125 |
| Overall Length | 5.84 in |
| Keyway Size | No Keyway |
| Set Screw Size | 3/8-16 |
| Hub Overall Length | 1.62 in |
| Torque | 755 in lb |
| Hub Dia. | 2 3/4 in |
| Material | Steel |
| Bore Dia. [Max] | 1 5/8 in |
| RPM [Max] | 6000 rpm |
| Wind-Up Angle @ Maximum Torque | 1.85 ° |
| Axial Misalignment | 0.04 in |
| Angular Misalignment [Max] | 4.5 degrees |
| Bolt Size | 1 |
| Flange Diameter | 3.68 in |
| Bore Dia. [Min] | 5/8 in |
| Wind-Up Angle @ Nominal Torque | 4.5 ° |
| Parallel Misalignment [Max] | 0.044 in |
| Outside Dia. | 2.75 in |
| Coupling Type | Drop-Out |
| Rated Power @ 100 rpm | 1.21 hp |
| Weight | 3.5 LB |
| EAN or UPC | 685144464897 |

