- Drop-Out Coupling Type
- 0.438 in Bore Diameter
- 2.31 in Outside Diameter
- RRU100 Coupling Size
| Outside Dia. | 2.31 in |
| Bore Dia. [Min] | 0.4380 in |
| Material | Steel |
| Parallel Misalignment [Max] | 0.03 in |
| Flange Diameter | 3.25 in |
| Hub Dia. | 2.31 in |
| Torque | 565 in lb |
| Keyway Size | No Keyway |
| Bore Dia. [Max] | 1 3/8 in |
| Wind-Up Angle @ Nominal Torque | 3 ° |
| Angular Misalignment [Max] | 3 degrees |
| Axial Misalignment | 0.04 in |
| Overall Length | 4.9 in |
| Coupling Size | RRU100 |
| Bolt Size | 1 |
| Wind-Up Angle @ Maximum Torque | 1.03 ° |
| Temperature Range [Min] | -40 °F |
| Rated Power @ 100 rpm | 0.9 hp |
| Coupling Type | Drop-Out |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 6000 rpm |
| Temperature Range [Max] | 240 °F |
| Color | Gray/Metallic |
| Hub Overall Length | 1.38 in |
| Weight | 3.0 LB |
| EAN or UPC | 685144511621 |

