- RRSC190 Coupling Size
- 1 7/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.94 in Length Through Bore
applications
- Pump industry
features
- Drilled to accept retaining collar
includes
- Two setscrews
| Keyway Size | 1/2 x 1/4 |
| Set Screw Size | 1/2-13 |
| Coupling Type | Jaw |
| Lock Type | Setscrew |
| Coupling Size | RRSC190 |
| Hub Type | 3 |
| RPM [Max] | 3600 rpm |
| Depth | 2.82 in |
| Material | Sintered Iron |
| Bore Dia. [Min] | 3/4 in |
| Color | Gray/Metallic |
| Bore Dia. [Max] | 2 1/8 in |
| Length Through Bore | 1.94 in |
| Approximate Bore | 2.82 in |
| Outside Dia. | 4.5 in |
| Hub Dia. | 4 in |
| Weight | 6.0 LB |
| EAN or UPC | 685144452887 |

