- RRSC150 Coupling Size
- 1 3/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1 3/4 in Length Through Bore
applications
- Pump industry
features
- Drilled to accept retaining collar
includes
- Two setscrews
| Coupling Size | RRSC150 |
| RPM [Max] | 3600 rpm |
| Material | Sintered Iron |
| Bore Dia. [Min] | 5/8 in |
| Bore Dia. [Max] | 1 7/8 in |
| Outside Dia. | 3.75 in |
| Set Screw Size | 3/8-16 |
| Depth | 2.63 in |
| Coupling Type | Jaw |
| Lock Type | Setscrew |
| Hub Dia. | 3 3/4 in |
| Approximate Bore | 2.63 in |
| Keyway Size | 5/16 x 5/32 |
| Hub Type | 2 |
| Color | Gray/Metallic |
| Length Through Bore | 1.75 in |
| Weight | 3.0 LB |
| EAN or UPC | 685144440068 |

