- RRS225 Coupling Size
- 2 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 2.18 in Length Through Bore
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
| Color | Gray/Metallic |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 5 in |
| Hub Type | 4 |
| Depth | 3.06 in |
| Approximate Bore | 3.06 in |
| Bore Dia. [Max] | 2 5/8 in |
| Keyway Size | 1/2 x 1/4 |
| Bore Dia. [Min] | 3/4 in |
| Set Screw Size | 1/2-13 |
| Length Through Bore | 2.18 in |
| Hub Dia. | 4 1/4 in |
| Lock Type | Setscrew |
| Coupling Type | Jaw |
| Coupling Size | RRS225 |
| Material | Cast Iron |
| Elastomeric Member | SOX (NBR) Rubber |
| Weight | 9.11 LB |
| EAN or UPC | 685144453006 |

