- RRS225 Coupling Size
- 32 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 55.37 mm Length Through Bore
features
- Accommodates American and European industry standard pump/motor shaft separations
| Approximate Bore | 77.72 mm |
| Keyway Size | 10 x 3.3 |
| Elastomeric Member | SOX (NBR) Rubber |
| Hub Type | 4 |
| Depth | 3.06 in |
| Coupling Type | Jaw |
| Bore Dia. [Min] | 19.0000 mm |
| Bore Dia. [Max] | 67.0000 mm |
| Color | Gray/Metallic |
| Material | Cast Iron |
| Set Screw Size | 1/2-13 |
| Spider Inside Diameter | 107.95 mm |
| Coupling Size | RRS225 |
| Outside Dia. | 127 mm |
| Length Through Bore | 55.37 mm |
| Weight | 9.12 LB |
| EAN or UPC | 685144775115 |

