- RRS150 Coupling Size
- 1 7/16 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1 3/4 in Length Through Bore
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
| Keyway Size | 3/8 x 3/16 |
| Lock Type | Setscrew |
| Approximate Bore | 2.63 in |
| Rated Power @ 100 rpm | 2 hp |
| Rated HP @ 1,800 rpm | 35 hp |
| Elastomeric Member | SOX (NBR) Rubber |
| Torque | 1240 in lb |
| Coupling Type | Jaw |
| Rated HP @ 1,200 rpm | 24 hp |
| No. of Jaws | 3 |
| RPM [Max] | 3600 rpm |
| Rated HP @ 3,600 rpm | 72 hp |
| Material | Sintered Iron |
| Bore Dia. [Max] | 1 7/8 in |
| Depth | 2.63 in |
| Hub Dia. | 3 3/4 in |
| Coupling Size | RRS150 |
| Outside Dia. | 3.75 in |
| Length Through Bore | 1.75 in |
| Color | Gray/Metallic |
| Hub Type | 2 |
| Bore Dia. [Min] | 5/8 in |
| Set Screw Size | 3/8-16 |
| Weight | 3.0 LB |
| EAN or UPC | 685144496591 |

