- RRS110 Coupling Size
- 1 1/2 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.68 in Length Through Bore
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
| Set Screw Size | 5/16-18 |
| Coupling Size | RRS110 |
| Outside Dia. | 3.31 in |
| Approximate Bore | 2.44 in |
| Hub Type | 1 |
| Rated HP @ 1,200 rpm | 15.12 hp |
| No. of Jaws | 3 |
| Keyway Size | 3/8 x 3/16 |
| Rated Power @ 100 rpm | 1.26 hp |
| Lock Type | Setscrew |
| Torque | 792 in lb |
| Depth | 2.44 in |
| RPM [Max] | 3600 rpm |
| Rated HP @ 3,600 rpm | 45.36 hp |
| Length Through Bore | 1.68 in |
| Bore Dia. [Min] | 5/8 in |
| Rated HP @ 1,800 rpm | 23 hp |
| Bore Dia. [Max] | 1 5/8 in |
| Color | Gray/Metallic |
| Coupling Type | Jaw |
| Elastomeric Member | SOX (NBR) Rubber |
| Material | Sintered Iron |
| Hub Dia. | 3 5/16 in |
| Weight | 2.61 LB |
| EAN or UPC | 685144408167 |

