- RRS095 Coupling Size
- 1 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1 in Length Through Bore
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
| Set Screw Size | 5/16-18 |
| Color | Gray/Metallic |
| Length Through Bore | 1 in |
| Rated HP @ 1,800 rpm | 5 1/2 hp |
| Hub Type | 1 |
| Torque | 194 in lb |
| Bore Dia. [Max] | 1 1/8 in |
| Material | Sintered Iron |
| Depth | 1.43 in |
| Hub Dia. | 2.11 in |
| Rated Power @ 100 rpm | 0.31 hp |
| Bore Dia. [Min] | 0.4370 in |
| RPM [Max] | 3600 rpm |
| Elastomeric Member | SOX (NBR) Rubber |
| No. of Jaws | 3 |
| Coupling Type | Jaw |
| Rated HP @ 1,200 rpm | 3.72 hp |
| Outside Dia. | 2.11 in |
| Approximate Bore | 1.43 in |
| Keyway Size | 1/4 x 1/8 |
| Lock Type | Setscrew |
| Rated HP @ 3,600 rpm | 11.16 hp |
| Coupling Size | RRS095 |
| Weight | 0.67 LB |
| EAN or UPC | 685144381491 |

