- 5" Outside Diameter
- B Belt Size
- 3/4" Bore
- One Side Movable
- Maximum Ratio 7.6:1
applications
- Conveyors
- Mixers
- Small machine tools
- Mower traction drives
- Printing equipment
- Packaging machines
- Belt tensioners
features
- Maintenance-free design
- Durable cast iron
| Maximum Ratio | 7.6:1 |
| Belt Match | 1 |
| Overall Length | 4.62 in |
| Pitch Dia. | 4.650 in |
| Drive Type | Fixed Center - Driver Only, Fixed Center - Driver |
| Torque Rating | 72 in lb |
| Material | Cast Iron |
| Total Travel | 1/2 in |
| Outside Dia. | 5 in |
| Belt Size | B |
| Driven Series | 5000, 6000, 7000, 8200 |
| Driver Style | N/A |
| Keyway Size | 3/16 x 3/32 |
| Origin | Fixed Center Spring Loaded Driver |
| Side Moveable | One |
| Pitch Diameter [Max] | 4.65 in |
| Pitch Diameter [Min] | 1.6 in |
| Finished Bore | 3/4 in |
| HP @ 1,750 rpm | 2 |
| Weight | 5.0 LB |
| EAN or UPC | 685144429100 |

