
- Gear Coupling Hub
- Rough Stock Bore
- 1 1/8 in Maximum Bore Diameter
features
- No lubrication required
- Molded nylon sleeve
- No internal frictional loss or heat buildup
- Minimum backlash
- High ambient temperature allowed
- High torque, low inertia
Coupling Type | Gear |
Insert Style | Unbored |
Outside Dia. | 1.75 in |
Bore Type | Rough Stock Bore |
Spider Inside Diameter | 2.88 in |
Keyway Size | No Keyway |
Distance Between Shaft Ends | 0.13 in |
Coupling Size | MITE |
Angular Misalignment [Max] | 3 degrees |
Length Through Bore | 1.13 in |
Material | Sintered Iron, Stainless Steel |
Bore Dia. [Max] | 1 1/8 in |
Color | Metallic |
Overall Length | 2.38 in |
Weight | 0.7 LB |
EAN or UPC | 697904000085 |
