- 3.38" Outside Diameter
- A Belt Size
- 5/8" Bore
- One Side Movable
- Maximum Ratio 3.7:1
applications
- Conveyors
- Mixers
- Small machine tools
- Mower traction drives
- Printing equipment
- Packaging machines
- Belt tensioners
features
- Maintenance-free design
- Durable cast iron
| Pitch Diameter [Max] | 3.13 in |
| Total Travel | 3/4 in |
| Overall Length | 5.38 in |
| Keyway Size | 3/16 x 3/32 |
| Maximum Ratio | 3.7:1 |
| HP @ 1,750 rpm | 1 1/2 |
| Torque Rating | 54 in lb |
| Origin | Fixed Center Spring Loaded Driver |
| Finished Bore | 5/8 in |
| Belt Match | 1 |
| Belt Size | A |
| Driver Style | N/A |
| Drive Type | Fixed Center - Driver Only, Fixed Center - Driver |
| Outside Dia. | 3.38 in |
| Pitch Diameter [Min] | 1.62 in |
| Driven Series | 3400, 4000, 5000A |
| Side Moveable | One |
| Pitch Dia. | 3.130 in |
| Material | Cast Iron |
| Weight | 3.5 LB |
| EAN or UPC | 685144315830 |

