Skip to content Skip to navigation menu
Model M1 Adjustable Driver Pulley

M1X3/4PULLEY

Model M1 Adjustable Driver Pulley
Item #102074190
  • Fixed Center - Driver Type
  • 7.5 in Outside Diameter
Model M1 Adjustable Driver Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fixed Center - Driver Type
  • 7.5 in Outside Diameter

applications

  • Conveyors
  • Printing equipment
  • Mixers
  • Packaging machines
  • Bottling equipment
  • Agricultural machinery

features

  • Designed to reduce overhung load
  • Provides maximum service when lubricated through a convenient grease fitting
Origin Fixed Center Spring Loaded Driver
Torque Rating 54 in lb
Material Cast Iron
Maximum Ratio 9:1
Finished Bore 3/4 in
Keyway Size 3/16 x 3/32
Belt Match 1
HP @ 1,750 rpm 1 1/2
Driven Series 301C/D
Driver Style N/A
Pitch Diameter [Min] 2.42 in
Overall Length 9.5 in
Pitch Diameter [Max] 7.28 in
Pitch Diameter 2.42 in
Drive Type Fixed Center - Driver
Outside Dia. 7.5 in
Total Travel 0.94 in
Belt Size 1922V
Side Moveable Two
Pitch Dia. 7.280 in
Weight 15.04 LB
EAN or UPC 685144201386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison