- Fixed Center - Driver Type
- 6 in Outside Diameter
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Pitch Diameter [Min] | 1.9 in |
| Overall Length | 7 in |
| Total Travel | 0.44 in |
| Driven Series | 245, 260, 21407 |
| Material | Cast Iron |
| HP @ 1,750 rpm | 3/4 |
| Belt Size | 1422V |
| Side Moveable | Two |
| Driver Style | N/A |
| Origin | Fixed Center Spring Loaded Driver |
| Finished Bore | 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| Drive Type | Fixed Center - Driver |
| Pitch Diameter [Max] | 5.8 in |
| Torque Rating | 27 in lb |
| Belt Match | 1 |
| Outside Dia. | 6 in |
| Pitch Diameter | 1.9 in |
| Pitch Dia. | 5.800 in |
| Maximum Ratio | 9.3:1 |
| Weight | 7.5 LB |
| EAN or UPC | 685144316714 |

