- One Piece Collar Style
- 1 in Outside Diameter
- 0.438 in Width
- Steel Material
- Zinc Plated Finish
| Inch/Metric | Inch |
| Collar Style | 1-Piece |
| O.D. | 1 in |
| Shaft Collar Size | LSC-9 |
| Screw Length | 1/4 in |
| Recessed Screw | No |
| Finish | Zinc Plated |
| Screw Size | 1/4-20 x 1/4 |
| I.D. | 0.563 in |
| Screw Material | Steel |
| Material | Steel |
| Screw Style | Socket Cup Point Set Screws |
| Weight | 0.07 LB |
| EAN or UPC | 685144175144 |

