- One Piece Collar Style
- 0.625 in Outside Diameter
- 0.313 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| Screw Material | Stainless Steel |
| I.D. | 0.313 in |
| O.D. | 0.625 in |
| Collar Style | 1-Piece |
| Recessed Screw | No |
| Shaft Collar Size | LSC-5 |
| Screw Size | 10-32 x 3/16 |
| Screw Length | 0.188 in |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Finish | Cold Finish |
| Screw Style | Socket Cup Point Set Screws |
| Weight | 0.02 LB |
| EAN or UPC | 685144175632 |

