- One Piece Solid Collar
- 1/4 in ID x 1/2 in OD x 5/16 in Wide
- Steel, Zinc Plated Finish
| O.D. | 0.5 in |
| Screw Size | #10-24 UNC |
| Finish | Zinc Plated |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| I.D. | 1/4 in |
| Material | Steel, Zinc-Plated Steel |
| Screw Length | 1/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 685144175090 |

