- One Piece Collar Style
- 3.5 in Outside Diameter
- 1 in Width
- Steel Material
- Zinc Plated Finish
| Screw Length | 1/2 in |
| Screw Style | Socket Cup Point Set Screws |
| Inch/Metric | Inch |
| I.D. | 2.438 in |
| Screw Size | 1/2-13 x 1/2 |
| Material | Steel |
| Collar Style | 1-Piece |
| Recessed Screw | No |
| Finish | Zinc Plated |
| Shaft Collar Size | LSC-39 |
| Screw Material | Steel |
| O.D. | 3.5 in |
| Weight | 1.02 LB |
| EAN or UPC | 685144175441 |

