- One Piece Collar Style
- 3.25 in Outside Diameter
- 0.938 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| Finish | Cold Finish |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| Shaft Collar Size | LSC-36 |
| Recessed Screw | No |
| Collar Style | 1-Piece |
| Screw Size | 1/2-13 x 1/2 |
| O.D. | 3.25 in |
| Screw Style | Socket Cup Point Set Screws |
| Material | 304 Stainless Steel |
| I.D. | 2 1/4 in |
| Screw Material | Stainless Steel |
| Weight | 1.02 LB |
| EAN or UPC | 685144176257 |

