- One Piece Solid Collar
- 2 1/4 in ID x 3 1/4 in OD x 15/16 in Wide
- Steel, Zinc Plated Finish
| Recessed Screw | No |
| O.D. | 3.25 in |
| Screw Size | 1/2-13 UNC |
| Collar Style | One Piece - Solid |
| Screw Length | 1/2 in |
| I.D. | 2 1/4 in |
| Finish | Zinc Plated |
| Inch/Metric | Inch |
| Material | Steel, Zinc-Plated Steel |
| Weight | 1.02 LB |
| EAN or UPC | 685144175410 |

