- One Piece Collar Style
- 2.5 in Outside Diameter
- 0.813 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| Screw Size | 3/8-16 x 3/8 |
| Screw Material | Stainless Steel |
| Finish | Cold Finish |
| O.D. | 2.5 in |
| Screw Style | Socket Cup Point Set Screws |
| Screw Length | 3/8 in |
| Shaft Collar Size | LSC-26 |
| Material | 304 Stainless Steel |
| I.D. | 1 5/8 in |
| Collar Style | 1-Piece |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 0.75 LB |
| EAN or UPC | 685144176059 |

