- One Piece Collar Style
- 1.25 in Outside Diameter
- 0.563 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| Screw Size | 5/16-18 x 1/4 |
| O.D. | 1.25 in |
| Finish | Cold Finish |
| Screw Length | 1/4 in |
| Inch/Metric | Inch |
| Screw Material | Stainless Steel |
| I.D. | 0.813 in |
| Screw Style | Socket Cup Point Set Screws |
| Shaft Collar Size | LSC-13 |
| Material | 304 Stainless Steel |
| Collar Style | 1-Piece |
| Recessed Screw | No |
| Weight | 0.25 LB |
| EAN or UPC | 685144175793 |

