- LOJ 8 Universal Joint Solid
features
- Capable of operating angles to 45°
- Economical universal joint with offset pin design is ideal for use on hand operated, low torque drives
| Size Code | LOJ8 |
| Color | Metallic |
| Style | Single |
| Coupling Size | LOJ8 |
| Coupling Type | Universal Joints - LO Type |
| RPM [Max] | 1750 rpm |
| Overall Length | 3.68 in |
| Insert Style | Unbored |
| Max. Operating Angle | 45 ° |
| Bore Type | Solid |
| Torque | 1500 in lb |
| Outside Dia. | 1 in |
| Nominal Size | 0.62 in |
| Torque Rating | 1500 in lb |
| Material | Steel, 1144 Steel |
| Weight | 1.09 LB |
| EAN or UPC | 685144172990 |

