- LOJ6B Coupling Size
- Finished Bore Type
- Steel Material
features
- Economical universal joint with offset pin design is ideal for use on hand operated, low torque drives
- Capable of operating angles to 45°
| Overall Length | 2.94 in |
| Temperature Range [Min] | -40 °F |
| Size Code | LOJ6 |
| Bore Type | Finished Bore |
| Torque | 840 in lb |
| RPM [Max] | 1750 rpm |
| Temperature Range [Max] | 400 °F |
| Style | Bored |
| Set Screw | None |
| Length to Centerline | 1.35 in |
| Max. Operating Angle | 45 ° |
| Outside Dia. | 0.75 in |
| Keyway Size | No Keyway |
| Torque Rating [Max] | 840 in lb |
| Insert Style | Bored |
| Bore Dia. [Max] | 0.6200 in |
| Coupling Size | LOJ6B |
| Coupling Type | Universal Joints - LO Type |
| Color | Metallic |
| Nominal Size | 1/2 in |
| Material | Steel |
| Bore Depth | 3/4 in |
| Spider Outside Diameter | 0.88 in |
| Weight | 0.201 LB |
| EAN or UPC | 685144172945 |

