- LOJ10 Coupling Size
- Solid Bore Type
- Steel Material
features
- Economical universal joint with offset pin design is ideal for use on hand operated, low torque drives
- Capable of operating angles to 45°
| Max. Operating Angle | 45 ° |
| Outside Dia. | 1.25 in |
| Length to Centerline | 1.69 in |
| Bore Depth | 1 in |
| Color | Metallic |
| RPM [Max] | 1750 rpm |
| Coupling Type | Universal Joints - LO Type |
| Coupling Size | LOJ10 |
| Style | Unbored |
| Overall Length | 3.75 in |
| Size Code | LOJ10 |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Torque Rating | 3480 in lb |
| Torque | 3480 in lb |
| Spider Outside Diameter | 1.44 in |
| Temperature Range [Max] | 400 °F |
| Bore Dia. [Max] | 1 in |
| Insert Style | Unbored |
| Nominal Size | 3/4 in |
| Bore Type | Solid |
| Weight | 1.81 LB |
| EAN or UPC | 685144257956 |

