- Size LF90 Flange Coupling Hub
- 1 3/16" RSB
- Max. Bore 4 1/4"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Coupling Size | LF90 |
| Bore Dia. [Min] | 1 3/16 in |
| Input Bore Range | 1 3/16" to 4 1/4" |
| Bore Dia. [Max] | 4 1/4 in |
| Hub Dia. | 6.3 in |
| Outside Dia. | 10.25 in |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 3.15 in |
| Hub Type | Flange |
| Bore Type | Reborable |
| Weight | 35.0 LB |
| EAN or UPC | 685144245137 |

