- Size LF2 Flange Coupling Hub
- .47" RSB
- Max. Bore 1 3/8"
features
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
| Bore Dia. [Max] | 1 3/8 in |
| Hub Type | Flange |
| Input Bore Range | 1/2" to 1 3/8" |
| Bore Type | Reborable |
| Coupling Size | LF2 |
| RPM [Max] | 8000 rpm |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 1.1 in |
| Outside Dia. | 3.35 in |
| Hub Dia. | 2 3/16 in |
| Weight | 0.74 LB |
| EAN or UPC | 685144244994 |

