- Size LF12 Flange Coupling Hub
- .71" RSB
- Max. Bore 2"
features
- Substantial shock, vibration, and misalignment capabilities
- Low weight, low moment of inertia
- Free from noise and electrically insulating
- No lubrication required
- Maintenance-free
- Unique air flow design assists in keeping components cool during operation
| Outside Dia. | 4.72 in |
| Length Through Bore | 1.65 in |
| Coupling Size | LF12 |
| Bore Dia. [Min] | 3/4 in |
| RPM [Max] | 6500 rpm |
| Input Bore Range | 3/4" to 2" |
| Bore Type | Reborable |
| Hub Dia. | 3.15 in |
| Bore Dia. [Max] | 2 in |
| Hub Type | Flange |
| Weight | 4.49 LB |
| EAN or UPC | 685144452023 |

