- LC225 Coupling Size
- 55 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 55.63 mm Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Coupling Type | Jaw |
| Rated HP @ 3,600 rpm | 133 1/5 hp |
| Rated Power @ 1,000 rpm | 3.7 kW |
| Depth | 3.19 in |
| Set Screw Size | 1/2-13 |
| RPM [Max] | 4200 rpm |
| Hub Dia. | 4 1/4 in |
| Outside Dia. | 127 mm |
| Bore Dia. [Min] | 22.0000 mm |
| Length Through Bore | 55.63 mm |
| Torque | 2340 in lb |
| Keyway Size | 16 x 4.3 |
| Overall Length | 136.65 mm |
| Rated HP @ 1,800 rpm | 67 hp |
| Approximate Bore | 81.03 mm |
| Color | Metallic |
| Hub Type | 2 |
| Material | Cast Iron |
| Coupling Size | LC225 |
| Rated HP @ 1,200 rpm | 44 2/5 hp |
| Lock Type | Setscrew |
| No. of Jaws | 3 |
| Bore Dia. [Max] | 67.0000 mm |
| Elastomeric Member | SOX (NBR) Rubber |
| Weight | 7.5 LB |
| EAN or UPC | 685144585837 |

