- LC190 Coupling Size
- 1 1/2 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.94 in Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Torque | 1728 in lb |
| Lock Type | Setscrew |
| Bore Dia. [Min] | 3/4 in |
| Rated HP @ 1,800 rpm | 49 hp |
| Depth | 2.94 in |
| Set Screw Size | 1/2-13 |
| Bore Dia. [Max] | 2.1200 in |
| Rated Power @ 1,000 rpm | 2.7 kW |
| Elastomeric Member | SOX (NBR) Rubber |
| Coupling Size | LC190 |
| Overall Length | 4.88 in |
| Hub Dia. | 4 in |
| Rated HP @ 3,600 rpm | 97 1/5 hp |
| Keyway Size | 3/8 x 3/16 |
| Material | Sintered Iron |
| Hub Type | 2 |
| Length Through Bore | 1.94 in |
| Color | Metallic |
| Approximate Bore | 2.94 in |
| Coupling Type | Jaw |
| Outside Dia. | 4.5 in |
| RPM [Max] | 5000 rpm |
| Rated HP @ 1,200 rpm | 32 2/5 hp |
| No. of Jaws | 3 |
| Weight | 6.5 LB |
| EAN or UPC | 685144123329 |

