- LC100 Coupling Size
- 3/4 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.38 in Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Coupling Size | LC100 |
| Outside Dia. | 2.53 in |
| Length Through Bore | 1.38 in |
| Torque | 417 in lb |
| Keyway Size | 1/8 x 1/16 |
| Color | Metallic |
| Overall Length | 3.5 in |
| Coupling Type | Jaw |
| Approximate Bore | 2.13 in |
| Set Screw Size | 5/16-18 |
| Rated HP @ 1,200 rpm | 7.92 hp |
| Material | Sintered Iron |
| Lock Type | Setscrew |
| RPM [Max] | 7000 rpm |
| Rated HP @ 3,600 rpm | 23.76 hp |
| Depth | 2.13 in |
| Elastomeric Member | SOX (NBR) Rubber |
| No. of Jaws | 3 |
| Hub Dia. | 2.53 in |
| Bore Dia. [Min] | 0.4370 in |
| Hub Type | 1 |
| Rated Power @ 1,000 rpm | 0.66 kW |
| Rated HP @ 1,800 rpm | 11.9 hp |
| Bore Dia. [Max] | 1.3700 in |
| Weight | 1.4 LB |
| EAN or UPC | 685144554666 |

