- LC100 Coupling Size
- 19 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 35.05 mm Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Approximate Bore | 54.1 mm |
| Keyway Size | 6 x 2.8 |
| Bore Dia. [Max] | 35.0000 mm |
| Material | Sintered Iron |
| Rated Power @ 1,000 rpm | 0.66 kW |
| Outside Dia. | 64.26 mm |
| Torque | 417 in lb |
| Coupling Type | Jaw |
| Length Through Bore | 35.05 mm |
| Hub Dia. | 2.53 in |
| Rated HP @ 1,800 rpm | 11.9 hp |
| Coupling Size | LC100 |
| Depth | 2.13 in |
| Set Screw Size | 5/16-18 |
| Hub Type | 1 |
| Bore Dia. [Min] | 11.0000 mm |
| Color | Metallic |
| Overall Length | 88.9 mm |
| Elastomeric Member | SOX (NBR) Rubber |
| No. of Jaws | 3 |
| RPM [Max] | 7000 rpm |
| Rated HP @ 3,600 rpm | 23.76 hp |
| Lock Type | Setscrew |
| Rated HP @ 1,200 rpm | 7.92 hp |
| Weight | 1.45 LB |
| EAN or UPC | 685144585639 |

