- LC099 Coupling Size
- 28 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 26.92 mm Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Depth | 1.81 in |
| Length Through Bore | 26.92 mm |
| Hub Type | 1 |
| Overall Length | 72.9 mm |
| Set Screw Size | 5/16-18 |
| Hub Dia. | 2.53 in |
| Rated HP @ 1,800 rpm | 9 1/10 hp |
| Bore Dia. [Max] | 30.0000 mm |
| Torque | 318 in lb |
| Bore Dia. [Min] | 11.0000 mm |
| No. of Jaws | 3 |
| Material | Sintered Iron |
| RPM [Max] | 7000 rpm |
| Coupling Type | Jaw |
| Keyway Size | 8 x 3.3 |
| Outside Dia. | 64.26 mm |
| Approximate Bore | 45.97 mm |
| Rated HP @ 3,600 rpm | 18 hp |
| Color | Metallic |
| Lock Type | Setscrew |
| Rated HP @ 1,200 rpm | 6 hp |
| Coupling Size | LC099 |
| Rated Power @ 1,000 rpm | 0.5 kW |
| Elastomeric Member | SOX (NBR) Rubber |
| Weight | 1.01 LB |
| EAN or UPC | 685144585905 |

