- LC095 Coupling Size
- 3/4 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1 in Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Approximate Bore | 1.5 in |
| RPM [Max] | 9000 rpm |
| Rated HP @ 1,200 rpm | 3.72 hp |
| Elastomeric Member | SOX (NBR) Rubber |
| Material | Sintered Iron |
| No. of Jaws | 3 |
| Torque | 194 in lb |
| Coupling Size | LC095 |
| Coupling Type | Jaw |
| Rated HP @ 1,800 rpm | 5 1/2 hp |
| Bore Dia. [Max] | 1.1200 in |
| Rated Power @ 1,000 rpm | 0.31 kW |
| Lock Type | Setscrew |
| Set Screw Size | 5/16-18 |
| Hub Dia. | 2.11 in |
| Rated HP @ 3,600 rpm | 11.16 hp |
| Keyway Size | 3/16 x 3/32 |
| Outside Dia. | 2.11 in |
| Bore Dia. [Min] | 0.4370 in |
| Hub Type | 1 |
| Depth | 1.5 in |
| Length Through Bore | 1 in |
| Color | Metallic |
| Overall Length | 2.5 in |
| Weight | 0.75 LB |
| EAN or UPC | 685144111357 |

