- LC090 Coupling Size
- 1/2 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 0.81 in Length Through Bore
applications
- Suited for applications over 1,750 rpm
features
- Drilled and tapped to accept collar mounting screws
includes
- One setscrew
| Depth | 1.31 in |
| Set Screw Size | 1/4-20 |
| Input Bore Range | 1/2" to 1" |
| Coupling Type | Jaw |
| Length Through Bore | 0.81 in |
| Hub Dia. | 2.11 in |
| Rated HP @ 1,800 rpm | 4.11 hp |
| Hub Type | 1 |
| Elastomeric Member | SOX (NBR) Rubber |
| Overall Length | 2.12 in |
| Rated Power @ 1,000 rpm | 0.23 kW |
| Rated HP @ 1,200 rpm | 2.76 hp |
| No. of Jaws | 3 |
| Bore Dia. [Max] | 1 in |
| Approximate Bore | 1.31 in |
| Rated HP @ 3,600 rpm | 8.28 hp |
| Bore Dia. [Min] | 1/4 in |
| Keyway Size | No Keyway |
| Coupling Size | LC090 |
| Color | Metallic |
| Outside Dia. | 2.11 in |
| Material | Sintered Iron |
| Torque | 144 in lb |
| RPM [Max] | 9000 rpm |
| Weight | 0.63 LB |
| EAN or UPC | 685144453235 |

