- L276 Coupling Size
- 55 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 79.25 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| RPM [Max] | 1800 rpm |
| Approximate Bore | 119.38 mm |
| Coupling Size | L276 |
| Length Through Bore | 79.25 mm |
| Overall Length | 198.63 mm |
| Bore Dia. [Max] | 73.0000 mm |
| Keyway Size | 16 x 4.3 |
| Outside Dia. | 156.97 mm |
| No. of Jaws | 3 |
| Depth | 4.7 in |
| Elastomeric Member | SOX (NBR) Rubber |
| Color | Metallic |
| Hub Type | 2 |
| Torque | 4716 in lb |
| Lock Type | Setscrew |
| Set Screw Size | 1/2-13 |
| Rated HP @ 1,800 rpm | 135 hp |
| Coupling Type | Jaw |
| Rated HP @ 1,200 rpm | 90 hp |
| Rated Power @ 100 rpm | 7 1/2 hp |
| Bore Dia. [Min] | 22.0000 mm |
| Hub Dia. | 5 in |
| Material | Cast Iron |
| Weight | 17.264 LB |
| EAN or UPC | 685144560674 |

