- L225 Coupling Size
- 32 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 55.37 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Outside Dia. | 127 mm |
| Overall Length | 135.64 mm |
| Hub Dia. | 4 1/4 in |
| Material | Cast Iron |
| RPM [Max] | 4200 rpm |
| Coupling Type | Jaw |
| Coupling Size | L225 |
| Depth | 3.18 in |
| Elastomeric Member | SOX (NBR) Rubber |
| Torque | 2340 in lb |
| Bore Dia. [Max] | 67.0000 mm |
| Rated HP @ 1,200 rpm | 44 2/5 hp |
| Color | Metallic |
| Approximate Bore | 80.77 mm |
| Length Through Bore | 55.37 mm |
| Hub Type | 2 |
| Rated Power @ 100 rpm | 3.7 hp |
| No. of Jaws | 3 |
| Rated HP @ 1,800 rpm | 67 hp |
| Rated HP @ 3,600 rpm | 133 1/5 hp |
| Set Screw Size | 1/2-13 |
| Keyway Size | No Keyway |
| Input Bore Range | 32 mm to 65 mm |
| Bore Dia. [Min] | 19.0000 mm |
| Weight | 8.981 LB |
| EAN or UPC | 685144483195 |

